60W 4-Light Semi-Flushmount in Tide Pool Bronze
Uni 60W 4-Light Semi-Flushmount in Tide Pool Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Uni
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tide Pool Bronze
- Energy Star Compliant:
- No
- Height:
- 12-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Number of Lights:
- 4
- Origin:
- Global
- Watts:
- 60 W
- Width:
- 30 in