7-1/2 in. 60W 2-Light Wall Sconce in Tide Pool Bronze

You last purchased this on
 
Troy-CSL Lighting

Uni 7-1/2 in. 60W 2-Light Wall Sconce in Tide Pool Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Troy-CSL Lighting

Uni 7-1/2 in. 60W 2-Light Wall Sconce in Tide Pool Bronze

  • Fast #
  • Part #TB3661
  • Item #4666481
  • Manufacturer Part #B3661
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tide Pool Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Uni
Color Finish Category:
Bronze Tones
Color Finish Name:
Tide Pool Bronze
Depth:
4 in
Energy Star Compliant:
No
Height:
22 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Material:
Wrought Iron
Number of Lights:
2
Origin:
Global
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
7-1/2 in