Troy-CSL Lighting Viola 60W 8-Light Candelabra E-12 Base Chandelier in Distressed Gold Leaf TF5366

Troy-CSL Lighting

Viola 60W 8-Light Candelabra E-12 Base Chandelier in Distressed Gold Leaf

Part #TF5366  |  Manufacturer Part #F5366

Color/Finish: Distressed Gold Leaf

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Viola

Color Finish: Distressed Gold Leaf

Color Finish Category: Gold Tones

ETL Listed: No

Energy Star Compliant: No

Height: 33-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Material: Crystal

Number Of Lights: 8

Origin: Global

UL Listed: No

Watts: 60

Width: 27-1/2 in