*CVR* ALUM.PIER MNT 6X 3 1/2
*CVR* ALUM.PIER MNT 6X 3 1/2
Product Details
Product Details
- Exterior Location Rated
- 1 Year Limited Warranty
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze Leaf
- Height:
- 3-1/2 in
- Length:
- 6 in
- Material:
- Cast Aluminum
- Proposition 65:
- WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Width:
- 6 in