ALLSTON - 1-LIGHT OUTDOOR WALL SCONCE - HISTORIC BRASS FINISH - CLEAR SEEDED GLASS
Allston ALLSTON - 1-LIGHT OUTDOOR WALL SCONCE - HISTORIC BRASS FINISH - CLEAR SEEDED GLASS
Product Details
Product Details
- Wet Location Rated
- 1 Year Limited Warranty
- Backplate Dimensions - 4.75"W x 5.25"H x 0.5"Ext
Specifications
- Collection:
- Allston
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Historic Brass
- Depth:
- 9 in
- Height:
- 15 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Brass, Glass
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 60 W
- Width:
- 7-3/4 in