Allston ALLSTON - 3-LIGHT OUTDOOR PENDANT - CHARRED IRON FINISH - CLEAR SEEDED GLASS

Part #TF6587CI  |  Item #7684745  |  Manufacturer Part #F6587CI

Call for Pricing

Type:

TF6587CI

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Wet Location Rated
  • 1 Year Limited Warranty
  • Min./Max. Height - 23"/94"
  • Canopy Dimensions - 5"Dia x 0.75"H
  • Chain Length - 72"

Specifications

Bulb Type: Incandescent

Collection: Allston

Color Finish: Charred Iron

Color Finish Category: Iron Tones

Height: 20 in

Length: 10-1/4 in

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Ambient Lighting

Lighting Style: Contemporary

Material: Glass, Solid Brass

Number Of Lights: 3

Origin: Global

Type: TF6587CI

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 10-1/4 in