This product requires certification to purchase.

1?Light LED Mini Flush Mount 4.75in. in Patina?Brass

Troy Lighting

Berg 1?Light LED Mini Flush Mount 4.75in. in Patina?Brass

  • Fast #
  • Part #TC1505PBR
  • Item #10346957
  • Manufacturer Part #C1505-PBR
5 out of 5 Customer Rating
Brand image
Troy Lighting

Berg 1?Light LED Mini Flush Mount 4.75in. in Patina?Brass

  • Fast #
  • Part #TC1505PBR
  • Item #10346957
  • Manufacturer Part #C1505-PBR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Driven by designer aesthetics, this handsome piece serves as a sleek downlight
  • The decorative perforations add a touch of artistry that elevate the minimalist aesthetic of the fixture
  • Ideal for the kitchen, living room or hallway
  • Requires Certification
Dimensions & Measurements
Diameter
4-3/4 in
Height
6-1/4 in
Characteristics & Features
Collection
Berg
Color Finish Category
Brass Tones
Color Finish Name
Patina Brass
Dimmable
No
Installation Type
Flush Mount, Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR20
Lighting Direction
Down Lighting
Lighting Style
Essential
Material
Steel
Number of Lights
1
Electrical & Operational Information
Volts
120V
Watts
15 W
Warranty & Product Information
ADA Compliant
No
Type
TC1505PBR
UL Listed
Yes
UPC
197292071914