Bradford *CVR* BRADFORD LANT. 4LITE HA

Part #TFCD8922NR  |  Item #2926564  |  Manufacturer Part #FCD8922NR

Type:

TFCD8922NR
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Interior Location Rated
  • 1 Year Limited Warranty
  • Chain Length - 72"

Specifications

Bulb Type: Incandescent

Collection: Bradford

Color Finish: Natural Rust

Color Finish Category: Browns

Diameter: 20 in

Height: 31-1/2 in

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Ambient Lighting

Lighting Style: Colonial

Material: [Solid Brass, Glass]

Number Of Lights: 4

Type: TFCD8922NR

UL Listed: Yes

Volts: 120V

Watts: 60