60W 1-Light Medium E-26 Incandescent Pendant in Graphite with Polished Nickel

This product has been replaced by

No image available
CITIZEN 1LT PENDANT MINI PULLEY
Manufacturer Part #F5992-GRA/PN
You last purchased this on
 
Troy Lighting

Citizen 60W 1-Light Medium E-26 Incandescent Pendant in Graphite with Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
CITIZEN 1LT PENDANT MINI PULLEY
Manufacturer Part #F5992-GRA/PN
Troy Lighting

Citizen 60W 1-Light Medium E-26 Incandescent Pendant in Graphite with Polished Nickel

  • Fast #
  • Part #TF5992
  • Item #7684338
  • Manufacturer Part #F5992
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Graphite/Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1 Year Limited Warranty
  • Canopy Dimensions - 5"L x 8"W x 0.75"H
  • Interior Location Rated
  • Fabric Covered Cord Length - 120"
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Citizen
Color Finish Category:
Greys
Color Finish Name:
Graphite/Polished Nickel
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Pressed
Height:
9-3/4 in
Installation Type:
Ceiling Mount
Length:
10 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Material:
Hand Crafted Iron
Number of Lights:
1
Product Type:
Pendant
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W