Troy Lighting
Copley Square *CVR* COPLEY SQ 1LT WALL LG
Part #TBF4403HBZ | Item #5159654 | Manufacturer Part #BF4403HBZ
Type:
TBF4403HBZHow to get it:
Product Details
- Exterior Location Rated
- 1 Year Limited Warranty
- Backplate Dimensions - 8.5"W x 14"H x 0.75"Ext
Specifications
Bulb Type: Fluorescent
Collection: Copley Square
Color Finish: Historic Brass
Color Finish Category: Brass Tones
Depth: 7-3/4 in
Height: 20-3/4 in
Light Bulb Base Type: GU24
Lighting Direction: Ambient Lighting
Lighting Style: Transitional
Material: Glass, Solid Brass
Number Of Lights: 1
Origin: Global
Sconce Type: Lantern
Type: TBF4403HBZ
UL Listed: Yes
Volts: 120V
Watts: 26
Width: 9-1/2 in