*CVR* ALM.EXTRUDED POST 3 X 84

Part #TP8682MB  |  Item #3304390  |  Manufacturer Part #P8682MB

Type:

TP8682MB
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Exterior Location Rated
  • 1 Year Limited Warranty

Specifications

Color Finish: Matte Black

Color Finish Category: Blacks

Diameter: 3 in

Height: 84 in

Material: Extruded Aluminum

Type: TP8682MB

UL Listed: Yes