Troy Lighting
Dorchester *NLA *CVR* DORCHESTER LG WALL 4LT W
Part #TB9495EB | Item #2926258 | Manufacturer Part #B9495EB
Type:
TB9495EBHow to get it:
Product Details
- Exterior Location Rated
- 1 Year Limited Warranty
Specifications
Bulb Type: Incandescent
Collection: Dorchester
Color Finish: English Bronze
Color Finish Category: Bronze Tones
Depth: 14-1/2 in
Height: 37 in
Light Bulb Base Type: Candelabra E-12
Lighting Direction: Ambient Lighting
Lighting Style: Transitional
Material: Glass, Solid Brass
Number Of Lights: 4
Origin: Global
Sconce Type: Lantern
Type: TB9495EB
UL Listed: Yes
Volts: 120V
Watts: 60
Width: 14 in