FIGUEROA - 17" LED OUTDOOR WALL SCONCE - HISTORIC BRASS FINISH
Figueroa FIGUEROA - 17" LED OUTDOOR WALL SCONCE - HISTORIC BRASS FINISH
Product Details
Product Details
- 120V Incandescent Dimming
- Wet Location Rated
- 1 Year Limited Warranty
- Backplate Dimensions - 6.5"W x 14.5"H x 0.75"Ext
- LED CRI - 90
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Figueroa
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Historic Brass
- Color Temperature:
- 2700
- Depth:
- 4 in
- Height:
- 17 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 840
- Material:
- Brass
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 12 W
- Width:
- 6-1/2 in