Troy Lighting
Hive *CVR* HIVE 1LT WALL SCONCE
Part #TB3741MB | Item #4810123 | Manufacturer Part #B3741MB
Type:
TB3741MBProduct Details
- Exterior Location Rated
- 1 Year Limited Warranty
- Backplate Dimensions - 4.5"W x 5.5"H x 0.75"Ext
Specifications
Bulb Type: Incandescent
Collection: Hive
Color Finish: Matte Black
Color Finish Category: Blacks
Depth: 5 in
Height: 8-1/2 in
Light Bulb Base Type: Candelabra E-12
Lighting Direction: Ambient Lighting
Lighting Style: Contemporary
Material: [Aluminum, Glass]
Number Of Lights: 1
Sconce Type: Lantern
Type: TB3741MB
UL Listed: Yes
Volts: 120V
Watts: 60
Width: 4-3/4 in