Joplin *CVR* JOPLIN 1LT WALL MED

Part #TB4682CB  |  Item #5159656  |  Manufacturer Part #B4682CB

Call for Pricing

Type:

TB4682CB

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Exterior Location Rated
  • 1 Year Limited Warranty
  • Backplate Dimensions - 4.75"W x 12"H x 0.5"Ext

Specifications

Bulb Type: Incandescent

Collection: Joplin

Color Finish: Charred Bronze

Color Finish Category: Bronze Tones

Depth: 5-1/2 in

Height: 13-3/4 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Ambient Lighting

Lighting Style: Transitional

Material: Glass, Solid Brass

Number Of Lights: 1

Type: TB4682CB

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 8 in