Troy Lighting
Joplin *CVR* JOPLIN 1LT WALL SM
Part #TBF4681CB | Item #5159660 | Manufacturer Part #BF4681CB
Type:
TBF4681CBHow to get it:
Product Details
- Exterior Location Rated
- 1 Year Limited Warranty
- Backplate Dimensions - 4.75"W x 11.5"H x 0.5"Ext
Specifications
Bulb Type: Fluorescent
Collection: Joplin
Color Finish: Charred Bronze
Color Finish Category: Bronze Tones
Depth: 4-3/4 in
Height: 13-1/2 in
Light Bulb Base Type: GU24
Lighting Direction: Ambient Lighting
Lighting Style: Transitional
Material: Glass, Solid Brass
Number Of Lights: 1
Origin: Global
Type: TBF4681CB
UL Listed: Yes
Volts: 120V
Watts: 13
Width: 6 in