Troy Lighting

Mcqueen *CVR* MCQUEEN 1LT WALL SM

Part #TB4671C  |  Manufacturer Part #B4671-C

Type:

TB4671C
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Exterior Location Rated
  • 1 Year Limited Warranty
  • Backplate Dimensions - 4.5"W x 12.5"H x 0.75"Ext

Specifications

Bulb Type: Incandescent

Collection: Mcqueen

Color Finish: Bronze

Color Finish Category: Bronze Tones

Depth: 5-1/2 in

Height: 13 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Ambient Lighting

Lighting Style: Contemporary

Material: Glass, Solid Aluminum

Number Of Lights: 1

Origin: Global

Type: TB4671C

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 4-1/2 in