Montgomery *CVR* MONTGOMERY 4 LIGHT

Part #TP9141NR  |  Item #2926257  |  Manufacturer Part #P9141NR

Call for Pricing

Type:

TP9141NR

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Post sold separately.
  • Exterior Location Rated
  • 1 Year Limited Warranty

Specifications

Bulb Type: Incandescent

Collection: Montgomery

Color Finish: Natural Rust

Color Finish Category: Browns

Height: 31-1/2 in

Length: 14-1/4 in

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Ambient Lighting

Lighting Style: Colonial

Material: Glass, Solid Brass

Number Of Lights: 4

Origin: Domestic

Type: TP9141NR

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 14-1/4 in