MUMFORD - 38" OUTDOOR WALL LIGHT - BRONZE FINISH - FROSTED SEEDED GLASS - LED
Mumford MUMFORD - 38" OUTDOOR WALL LIGHT - BRONZE FINISH - FROSTED SEEDED GLASS - LED
Product Details
Product Details
- 120V Incandescent Dimming
- Exterior Location Rated
- 1 Year Limited Warranty
- Backplate Dimensions - 7.5"W x 17"H x 1"Ext
- LED CRI - 90
Specifications
- Collection:
- Mumford
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Depth:
- 22-3/4 in
- Height:
- 37-1/2 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 840
- Material:
- Aluminum, Glass
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 12 W
- Width:
- 15 in