MURPHY - 13" 1-LIGHT OUTDOOR PENDANT - VINTAGE BRONZE FINISH - CLEAR SEEDED GLASS
Murphy MURPHY - 13" 1-LIGHT OUTDOOR PENDANT - VINTAGE BRONZE FINISH - CLEAR SEEDED GLASS
Product Details
Product Details
- Exterior Location Rated
- 1 Year Limited Warranty
- Canopy Dimensions - 5.5"Dia x 1"H
- Stem Length - 1 x 6", 2 x 12", 1 x 18"
Specifications
- Collection:
- Murphy
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vintage Bronze
- Diameter:
- 12-3/4 in
- Height:
- 9-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Aluminum, Glass
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W