Nantucket *CVR* NANTUCKET 1LT POST LNTRN MED

Part #TP3764CI  |  Item #5119968  |  Manufacturer Part #P3764CI

Type:

TP3764CI
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Frosted glass chimney.
  • Post sold separately.
  • Exterior Location Rated
  • 1 Year Limited Warranty

Specifications

Bulb Type: Incandescent

Collection: Nantucket

Color Finish: Charred Iron

Color Finish Category: Iron Tones

Height: 21 in

Length: 11 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Ambient Lighting

Lighting Style: Transitional

Material: [Solid Brass, Glass]

Number Of Lights: 1

Origin: Global

Type: TP3764CI

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 11 in