Preston *CVR* PRESTON 4 LIGHT

Part #TP8947CI  |  Item #2926768  |  Manufacturer Part #P8947CI

Type:

TP8947CI
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Post sold separately.
  • Exterior Location Rated
  • 1 Year Limited Warranty

Specifications

Bulb Type: Incandescent

Collection: Preston

Color Finish: Charred Iron

Color Finish Category: Iron Tones

Height: 31 in

Length: 12-6/7 in

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Ambient Lighting

Lighting Style: Transitional

Material: Glass, Solid Brass

Number Of Lights: 4

Type: TP8947CI

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 12-6/7 in