REXFORD - 9" LED OUTDOOR WALL LANTERN - HISTORIC BRASS FINISH - GLOSS OPAL GLASS
Rexford REXFORD - 9" LED OUTDOOR WALL LANTERN - HISTORIC BRASS FINISH - GLOSS OPAL GLASS
Product Details
Product Details
- Exterior Location Rated
- 1 Year Limited Warranty
- Backplate Dimensions - 7.75"W x 8.5"H x 0.5"Ext
- LED CRI - 90
Specifications
- Collection:
- Rexford
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Historic Brass
- Depth:
- 5-1/2 in
- Height:
- 8-1/2 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 840
- Material:
- Brass, Glass
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 12 W
- Width:
- 9-1/2 in