This product requires certification to purchase.

RUTHERFORD - 3-LIGHT OUTDOOR PENDANT - HEIRLOOM BRASS FINISH - CLEAR GLASS

You last purchased this on
 
Troy Lighting

Rutherford RUTHERFORD - 3-LIGHT OUTDOOR PENDANT - HEIRLOOM BRASS FINISH - CLEAR GLASS

  • Fast #
  • Part #TF6567HB
  • Item #7684725
  • Manufacturer Part #F6567HB
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Troy Lighting

Rutherford RUTHERFORD - 3-LIGHT OUTDOOR PENDANT - HEIRLOOM BRASS FINISH - CLEAR GLASS

  • Fast #
  • Part #TF6567HB
  • Item #7684725
  • Manufacturer Part #F6567HB
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Wet Location Rated
  • 1 Year Limited Warranty
  • Min./Max. Height - 24"/95"
  • Canopy Dimensions - 5"Dia x 0.75"H
  • Chain Length - 72"
  • Requires Certification

Specifications

Collection:
Rutherford
Color Finish Category:
Brass Tones
Color Finish Name:
Heirloom Brass
Height:
21 in
Length:
8 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Brass, Glass
Number of Lights:
3
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
8 in