RUTHERFORD - 4-LIGHT OUTDOOR WALL SCONCE - CHARRED BRONZE FINISH - CLEAR GLASS
Rutherford RUTHERFORD - 4-LIGHT OUTDOOR WALL SCONCE - CHARRED BRONZE FINISH - CLEAR GLASS
Product Details
Product Details
- Wet Location Rated
- 1 Year Limited Warranty
- Backplate Dimensions - 6"W x 11.5"H x 1"Ext
Specifications
- Collection:
- Rutherford
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Charred Bronze
- Depth:
- 10-3/4 in
- Height:
- 35-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Brass, Glass
- Number of Lights:
- 4
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 9-3/4 in