Troy Lighting
Rutherford RUTHERFORD - 2-LIGHT OUTDOOR WALL SCONCE - HEIRLOOM BRASS FINISH - CLEAR GLASS
Part #TB6561HB | Item #7684115 | Manufacturer Part #B6561HB
Type:
TB6561HBHow to get it:
Product Details
- Wet Location Rated
- 1 Year Limited Warranty
- Backplate Dimensions - 4.5"W x 8.75"H x 1"Ext
Specifications
Bulb Type: Incandescent
Collection: Rutherford
Color Finish: Heirloom Brass
Color Finish Category: Brass Tones
Depth: 7-1/4 in
Height: 26-3/4 in
Light Bulb Base Type: Candelabra E-12
Lighting Direction: Ambient Lighting
Lighting Style: Transitional
Material: Glass, Solid Brass
Number Of Lights: 2
Origin: Global
Type: TB6561HB
UL Listed: Yes
Volts: 120V
Watts: 60
Width: 6 in