This product requires certification to purchase.

8-1/4 x 43 in. 60W 3-Light Incandescent Chandelier in Patina Brass with Soft Sand

You last purchased this on
 
Troy Lighting

Sacramento 8-1/4 x 43 in. 60W 3-Light Incandescent Chandelier in Patina Brass with Soft Sand

  • Fast #
  • Part #TF8143PBRSSD
  • Item #9869170
  • Manufacturer Part #F8143-PBR/SSD
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Troy Lighting

Sacramento 8-1/4 x 43 in. 60W 3-Light Incandescent Chandelier in Patina Brass with Soft Sand

  • Fast #
  • Part #TF8143PBRSSD
  • Item #9869170
  • Manufacturer Part #F8143-PBR/SSD
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Patina Brass/Soft Sand Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Sacramento makes a bold statement while keeping a low profile
  • Simple metal shades are mounted at the end of long, sweeping arms creating a design that is visually appealing without taking up a lot of space
  • With shades that are open at both ends, the wider opening at the top allows light to spread freely above while the narrower bottom opening funnels more direct light downward
  • Patina brass combines with either a soft black or soft sand finish to give the fixture a natural beauty
  • Requires Certification

Documents


Specifications

Collection:
Sacramento
Color Finish Category:
Brass Tones
Color Finish Name:
Patina Brass/Soft Sand
Dimmable:
Yes
Height:
8-1/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
G25
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Material:
Iron, Metal
Number of Lights:
3
Size:
43 in x 8-1/4 in
Volts:
120V
Watts:
60 W
Width:
43 in