44 in. 25W 20-Light Chandelier in Champagne Silver Leaf
This product has been replaced by
Manufacturer Part #F6249-CPL
Sutton 44 in. 25W 20-Light Chandelier in Champagne Silver Leaf
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Sutton
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Champagne Silver Leaf
- Diameter:
- 44 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 37 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up Lighting
- Number of Lights:
- 20
- Origin:
- Global
- UL Listed:
- Yes
- Watts:
- 25 W