75W 1-Light Medium E-26 Incandescent Wall Sconce in Graphite
This product has been replaced by
Manufacturer Part #B5911-GRA
Union Square 75W 1-Light Medium E-26 Incandescent Wall Sconce in Graphite
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 Year Limited Warranty
- Backplate Dimensions - 4.5"W x 5"H x 0.75"Ext
- Interior Location Rated
Specifications
- ADA Compliant:
- No
- Collection:
- Union Square
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Depth:
- 7 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Smoke
- Height:
- 20-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Linen
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 75 W
- Weight:
- 10 lb
- Width:
- 4-1/2 in