Verona *CVR* VERONA LANT 1-LT POST 18W QUA

Part #TPFCD6832MB  |  Item #3304165  |  Manufacturer Part #PFCD6832MB

Type:

TPFCD6832MB

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Post sold separately.
  • Exterior Location Rated
  • 1 Year Limited Warranty

Specifications

Bulb Type: Fluorescent

Collection: Verona

Color Finish: Matte Black

Color Finish Category: Blacks

Diameter: 11-1/2 in

Height: 27 in

Light Bulb Base Type: GU24

Lighting Direction: Ambient Lighting

Lighting Style: Transitional

Material: [Cast Aluminum, Glass]

Number Of Lights: 1

Type: TPFCD6832MB

UL Listed: Yes

Volts: 120V

Watts: 18