Webster WEBSTER - 13" OUTDOOR WALL LIGHT - VINTAGE BRONZE FINISH - CLEAR SEEDED OUTSIDE/ FROSTED INSIDE GLASS - LED

Part #TBL5151  |  Item #7684531  |  Manufacturer Part #BL5151

Type:

TBL5151
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 120V Incandescent Dimming
  • Exterior Location Rated
  • 1 Year Limited Warranty
  • Backplate Dimensions - 4.75"W x 7"H x 0.75"Ext
  • LED CRI - 90

Specifications

Bulb Type: Integrated LED

Collection: Webster

Color Finish: Vintage Bronze

Color Finish Category: Bronze Tones

Depth: 7 in

Height: 13-1/4 in

Lighting Direction: Ambient Lighting

Lighting Style: Transitional

Lumens: 840

Material: [Forged Iron, Aluminum, Glass]

Number Of Lights: 1

Sconce Type: Lantern

Type: TBL5151

UL Listed: Yes

Volts: 120V

Watts: 12

Width: 6 in