75W 17in. Tall Outdoor Wall Sconce in Patina Brass
Yucca 75W 17in. Tall Outdoor Wall Sconce in Patina Brass
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Yucca
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Patina Brass
- Diameter:
- 4-3/4 in
- Dimmable:
- Yes
- Glass Type:
- Clear, Fluted
- Height:
- 17-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial
- Material:
- Aluminum, Glass, Stainless Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Wall Washer
- Watts:
- 75 W
- Width:
- 4-3/4 in