1 x 3/4 in. MIP x FIP Reducing Brass Adapter
1 x 3/4 in. MIP x FIP Reducing Brass Adapter
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- MIPS
- End Connections:
- MIPS
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Material:
- Brass
- Material Type:
- 360C
- Maximum Temperature:
- 200
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Pressure - Maximum:
- 5 psi
- Temperature Range:
- -20 to 200 Deg F