1/2 in. FNPT Brass Adapter

You last purchased this on
 
Tru-Flex Metal Hose Corporation

1/2 in. FNPT Brass Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tru-Flex Metal Hose Corporation

1/2 in. FNPT Brass Adapter

  • Fast #
  • Part #TPFFN1212
  • Item #1600801
  • Manufacturer Part #PFFN-1212
4.3 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Adapter
Material:
Brass
Material Type:
360C
Maximum Temperature:
200
Minimum Temperature:
-20
Pressure - Maximum:
5 psi
Temperature Range:
-20 to 200 Deg F