3/4 x 3/4 in. OD x MIP Gas Connector
3/4 x 3/4 in. OD x MIP Gas Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- OD Tube
- End Connection 2:
- MIPS, FIPS
- End Connections:
- OD Tube x MIPS;FIPS
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 3/4 in
- IAPMO Listed -:
- No
- Length:
- 24 in
- Material:
- Stainless Steel
- NSF Certified:
- No