This product requires certification to purchase.

10 x 10 in. Residential 1-way Return Grille in White Steel

TRUaire®

10 x 10 in. Residential 1-way Return Grille in White Steel

  • Fast #
  • Part #REC17010X10
  • Item #1726120
  • Manufacturer Part #17010X10
4.6 out of 5 Customer Rating
Brand image
TRUaire®

10 x 10 in. Residential 1-way Return Grille in White Steel

  • Fast #
  • Part #REC17010X10
  • Item #1726120
  • Manufacturer Part #17010X10
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 40
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • White Steel
  • Requires Certification
Dimensions & Measurements
Fin Spacing
1/2 in
Height
10 in
Width
10 in
Characteristics & Features
Color Finish Name
White
GRD Deflection Type
1-way
Material
Steel
Warranty & Product Information
Application
Residential
Type
T17010X10