This product requires certification to purchase.

14 x 24 in. Stamped Return Air Filter Grille

TRUaire®

14 x 24 in. Stamped Return Air Filter Grille

  • Fast #
  • Part #REC19014X24
  • Item #1634759
  • Manufacturer Part #19014X24
5 out of 5 Customer Rating
Brand image
TRUaire®

14 x 24 in. Stamped Return Air Filter Grille

  • Fast #
  • Part #REC19014X24
  • Item #1634759
  • Manufacturer Part #19014X24
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Filter Grille
  • Requires Certification
Dimensions & Measurements
Fin Spacing
1/2 in
Height
14 in
Width
24 in
Characteristics & Features
Color Finish Name
White
GRD Deflection Type
1-way
Material
Steel
Warranty & Product Information
Application
Residential
Type
T19014X24
UPC
803492191368