This product requires certification to purchase.

36 x 16 in. Ceiling and Sidewall Return Grille Pristine White Steel

TRUaire®

170 Series 36 x 16 in. Ceiling and Sidewall Return Grille Pristine White Steel

  • Fast #
  • Part #REC17036X16
  • Item #1738729
  • Manufacturer Part #17036X16
4.4 out of 5 Customer Rating
Brand image
TRUaire®

170 Series 36 x 16 in. Ceiling and Sidewall Return Grille Pristine White Steel

  • Fast #
  • Part #REC17036X16
  • Item #1738729
  • Manufacturer Part #17036X16
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
1/4 in
Height
36 in
Width
16 in
Characteristics & Features
Collection
170 Series
Color Finish Name
Pristine White
Material
Steel
Warranty & Product Information
Application
Ceiling, Sidewall
UPC
803492172060