This product requires certification to purchase.

30 x 18 in. Ceiling and Sidewall Return Grille Pristine White Aluminum

TRUaire®

270 Series 30 x 18 in. Ceiling and Sidewall Return Grille Pristine White Aluminum

  • Fast #
  • Part #RECA27030X18
  • Item #7504763
  • Manufacturer Part #A27030X18
5 out of 5 Customer Rating
Brand image
TRUaire®

270 Series 30 x 18 in. Ceiling and Sidewall Return Grille Pristine White Aluminum

  • Fast #
  • Part #RECA27030X18
  • Item #7504763
  • Manufacturer Part #A27030X18
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Pristine White Aluminum
  • Requires Certification
Dimensions & Measurements
Fin Spacing
3/4 in
Height
30 in
Width
18 in
Characteristics & Features
Collection
270 Series
Color Finish Name
Pristine White
Filter Grille Style
Return Air
GRD Deflection Type
1-way
Material
Aluminum
Warranty & Product Information
Application
Ceiling, Sidewall
UPC
803492206895