24 x 12 in. Filter Grille Return Air in White Aluminum
A290 Series 24 x 12 in. Filter Grille Return Air in White Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fixed horizontal blade return air grille
- Sturdy steel case is enframed for 1' air filter (not included)
- Front fin angle is fixed at 45 in 1/2" spacing
- Counter-sunk screw holes with 1/4" hexagon-head screws (provided)
- Each grille is individually shrink wrapped
Specifications
- Application:
- Residential
- Collection:
- A290 Series
- Color Finish Name:
- White
- Filter Grille Style:
- Return Air
- GRD Deflection Type:
- 1-way
- Height:
- 24 in
- Material:
- Aluminum
- UPC:
- 803492208103
- Width:
- 12 in