This product requires certification to purchase.

24 x 24 in. Commercial 1-way Return Grille Pristine White Aluminum

TRUaire®

A290 Series 24 x 24 in. Commercial 1-way Return Grille Pristine White Aluminum

  • Fast #
  • Part #RECA29024X24
  • Item #7504747
  • Manufacturer Part #A29024X24
4.1 out of 5 Customer Rating
Brand image
TRUaire®

A290 Series 24 x 24 in. Commercial 1-way Return Grille Pristine White Aluminum

  • Fast #
  • Part #RECA29024X24
  • Item #7504747
  • Manufacturer Part #A29024X24
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Pristine White Aluminum
  • Requires Certification
Dimensions & Measurements
Fin Spacing
3/4 in
Height
24 in
Width
24 in
Characteristics & Features
Collection
A290 Series
Color Finish Name
Pristine White
GRD Deflection Type
1-way
Material
Aluminum
Warranty & Product Information
Application
Commercial
UPC
803492208165