This product requires certification to purchase.

14 x 8 in. 1-way Return Grille in White Powder Coated Steel

TRUaire®

Model 170 14 x 8 in. 1-way Return Grille in White Powder Coated Steel

  • Fast #
  • Part #REC17014X08
  • Item #5048980
  • Manufacturer Part #17014X08
4.1 out of 5 Customer Rating
Brand image
TRUaire®

Model 170 14 x 8 in. 1-way Return Grille in White Powder Coated Steel

  • Fast #
  • Part #REC17014X08
  • Item #5048980
  • Manufacturer Part #17014X08
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Return Grille in White
  • Requires Certification
Dimensions & Measurements
Fin Spacing
1/2 in
Height
14 in
Width
8 in
Characteristics & Features
Collection
Model 170
Color Finish Name
White Powder Coated
GRD Deflection Type
1-way
Material
Steel
Warranty & Product Information
Application
Residential
Type
T17014X8
UPC
803492171315