3/4 x 5-1/2 in. 304 Stainless Steel Wedge Anchor
Trubolt® 3/4 x 5-1/2 in. 304 Stainless Steel Wedge Anchor
Package Quantity Info:
EA: 1 IP: 10 CA: 50-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fully-threaded design
- Cold-Formed manufacturing process adds strength
- Length ID head stamp provides for embedment inspection after installation
- Anchor body-available in zinc-plated steel, hot-dipped galvanized steel, 304 stainless steel and 316 stainless steel
- Stainless steel split expansion ring
Specifications
- ANSI:
- ANSI B212.15 1994
- Application:
- Cladding, Concrete, Stadium Seating
- Collection:
- Trubolt®
- Diameter:
- 3/4 in
- FM Approved:
- Yes
- GSA Approved:
- Yes
- Length:
- 5-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Wedge Anchor
- Size:
- 3/4 in-10
- Thread Length:
- 3.63
- UL Listed:
- Yes