5/8 x 5 in. 304 Stainless Steel Wedge Anchor
Trubolt® 5/8 x 5 in. 304 Stainless Steel Wedge Anchor
Package Quantity Info:
EA: 1 IP: 10 CA: 100-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Anchor diameter equals hole diameter
- 360 degree contact with concrete assures full expansion for reliable working loads
- Versatile fully threaded design is standard on sizes up to 3/4 in diameter and 10 in length
- Length ID head stamp provides for embedment inspection after installation
- Inspectable torque values, indicating proper installation
- 2006 international building code (IBC) compliant
- Can be installed through the work fixture, eliminating hole spotting
- Non bottom-bearing, may be used in hole depth exceeding anchor length
- Cold-Formed manufacturing process adds strength
- Fully-threaded design
Specifications
- ANSI:
- ANSI B18.2.2, ANSI B18.22.1, ANSI B212.15 1994
- Application:
- Cladding, Concrete, Stadium Seating
- Collection:
- Trubolt®
- Diameter:
- 5/8 in
- FM Approved:
- Yes
- GSA Approved:
- Yes
- Length:
- 5 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Wedge Anchor
- Size:
- 5/8 in-11
- Thread Length:
- 3.25
- UL Listed:
- Yes