100 ft. 5/8 in. Crushproof Backbone Hose
This product has been replaced by
Manufacturer Part #4008000A
100 ft. 5/8 in. Crushproof Backbone Hose
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Poly sleeve protects hose from kinking at the spigot
- Medium duty PVC material with rigid interior spine that protects from kinking
- Hose diameter: 5/8"
- Brass coupling is long lasting, crush proof, and features rubber grip
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Diameter:
- 5/8 in
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Length:
- 100 ft
- Material:
- Metal, Plastic
- Material Type:
- Vinyl