14-3/8 x 7 in. Multi Purpose Surface Scraper
14-3/8 x 7 in. Multi Purpose Surface Scraper
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Forged blade: 7 in W x 9 in D
- Sharp beveled edges
- Hardwood handle: 54 in
Specifications
- Blade Material:
- Forged Steel
- Handle Length (in):
- 54 in
- Handle Material:
- Wood
- Height:
- 9 in
- Length:
- 14-3/8 in
- Material:
- Wood
- Tool Type:
- Scraper
- Weight:
- 5.29 lb
- Width:
- 7 in