20 x 3-1/2 in. Miners Axe

You last purchased this on
 
True Temper

20 x 3-1/2 in. Miners Axe

This product requires certification to purchase.
Brand image
You last purchased this on
 
True Temper

20 x 3-1/2 in. Miners Axe

  • Fast #
  • Part #A1190500
  • Item #2238473
  • Manufacturer Part #1190500
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hickory handle: 20"
  • Used for trimming branches and pruning trees
  • Forged, heat treated head for ultimate durability and safety weighs 3-1/2 lbs
  • Lightweight axe provides an easy and effective swing to split wood
  • Requires Certification

Specifications

Handle Material:
Wood
Length:
20 in
Type:
A1190500