This product requires certification to purchase.

21 in. Landscape Rake

You last purchased this on
 
True Temper

21 in. Landscape Rake

  • Fast #
  • Part #A1935900
  • Item #1446223
  • Manufacturer Part #1935900
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
True Temper

21 in. Landscape Rake

  • Fast #
  • Part #A1935900
  • Item #1446223
  • Manufacturer Part #1935900
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 12 PT: 240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Handle Length (in):
54 in
Handle Material:
Wood
Length:
76 in
Material:
Steel
Number of Tines:
22
Rake Type:
Leaf Rake
Tine Material:
Metal
Width:
21 in