24 in. Snow Pusher
24 in. Snow Pusher
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- This pusher is ideal for clearing light to medium accumulations of snow
- It is designed for easy use and fast snow removal
- Poly snow pusher with d-grip
- Clear driveways and walkways in just a few passes
Specifications
- Blade Width (in):
- 24 in
- Handle Length (in):
- 24 in
- Handle Material:
- Plastic
- Handle Type:
- D-grip
- Length:
- 54-3/4 in
- Tool Type:
- Snow Shovel