3 LB HICK DBL FACE HAMM

Part #A20184300  |  Item #9537913  |  Manufacturer Part #20184300

Call for Pricing

Type:

A20184300

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Hammer makes driving spikes and wedges easier
  • Perfect for heavy hammering and demolition
  • Forged steel hammer head

Specifications

Color Finish: Brown

Hammer Type: Sledge

Handle Length in : 16 in

Handle Material: Hickory

Head Material: Steel

Head Weight: 3

Height: 4-3/4 in

Length: 15-1/4 in

Material: Steel

Type: A20184300

Weight: 3

Width: 1-1/2 in